Beli caster wheel 4inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RHJ-TW Roda Polyurethane (PU) 03 PURatribut:
- Spacing Hole (mm): 9
- Hole Size (mm) X x Y: 80x45; 70x45
- Swagelok Tube Connectoratribut:
- Material: stainless steel
- TRUSCO Press Caster Rubber Wheel, BrakeDeskripsi:Various types of truck transport. General industrial equipment.atribut:
- Specifications: Swivel Caster S
- Nansin Caster Wheel Nylon 300kgDeskripsi:Nansin Caster Wheel Nylon is Industry-standard specifications so high compatibility across manufacturers.?
- HAMMER CASTER Caster Nylon Rigid / Roda Matiatribut:
- Neck Type: off
- Wipro Roda PU Depanatribut:
- Height (inch): 8
- Width (inch): 7
- HAMMER CASTER Caster Polyurethane Swivel / Roda Hidup (Roda PU)Deskripsi:Caster Polyurethane Swivel / Roda Hidup dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: rotate
- TRUSCO Swivel Caster, Urethane-Wheel (Roda Kastor)Deskripsi:Various types of truck transport. General industrial equipment.atribut:
- Body Material: Steel
- TRUSCO Rigid Caster, Urethane-WheelDeskripsi:Steel wheels are shaped like a star with distinctive design characteristics.atribut:
- Body Material: Steel
- TRUSCO Noise-reducing Caster (Steel)atribut:
- Material: Bracket:Steel Metal Fitting Surface Processing:Zinc Trivalent Chromate Finish Wheel Assembly:Nylon Rims, Rubber Tires
- Mounting Hole Diameter P (mm): 11
- Turning and Rotation: Uses Radial Ball Bearings
- HAMMER CASTER 500 BPS Heavy Duty Freight Vehicle (Urethane Wheel)atribut:
- Shape: Universal vehicle
- Load Classification: Heavy load
- Wheel Width: 50mm
- Finishing (Metal Compatibletings): Unichrome plating
- Mounting Seat A x B: 114x102mm
- Caster Type: Heavy load plate type freewheel caster
- Mounting Dimensions X x Y: 88x64mm
- Mounting Hole Diameter P: 13mm
- Stopper: None
- Wheel Type: Single wheel
- Wheels: Imono wheel thermoset urethane wound wheel radial ball bearing into
- Vinilon Pipa HDPE PE 100 (MRS 100)Deskripsi:Pipa untuk saluran air bersih dengan material berkualitas.
- TERAOKA Polyethylen Cloth Adhesive Tape (No.4140)Deskripsi:-A easy to hand cut tape whose cut section is clean.-Excellent in adhesive balance, well attached, difficult to peel, glue residue is also less.-Long Life Design Award winning product.atribut:
- Thickness: 0.155mm
- Viscosity: 5.29N/10mm
- Tensile Strength: 39.08N/10mm
- Base Material: Polyethylene Cloth
- Adhesive Materials: Acrylics
- W x L: 50mmx25m
- Fitok Male Connector (Outer Diameter 1/2inch)Deskripsi:Specification: 1/2inch O.D x M16X1.5 Male Metric Thread (MRS)
Daftar Harga caster wheel 4inch Terbaru March 2026
| RHJ-TW Roda Polyurethane (PU) 03 PUR | Rp38.900 |
| Swagelok Tube Connector | Rp1.099.900 |
| TRUSCO Press Caster Rubber Wheel, Brake | Rp519.900 |
| Nansin Caster Wheel Nylon 300kg | Rp849.900 |
| HAMMER CASTER Caster Nylon Rigid / Roda Mati | Rp48.900 |
| Wipro Roda PU Depan | Rp179.900 |
| HAMMER CASTER Caster Polyurethane Swivel / Roda Hidup (Roda PU) | Rp80.900 |
| TRUSCO Swivel Caster, Urethane-Wheel (Roda Kastor) | Rp469.900 |
| TRUSCO Rigid Caster, Urethane-Wheel | Rp349.900 |
| TRUSCO Noise-reducing Caster (Steel) | Rp219.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)



















































































































































%2003%20PUR/65P105874221-1.jpg)





/8jP102083307-2.jpg)
/5yP101001214-7.jpg)

/P101504056-1.jpg)
/P102885305-1.jpg)
/czP104666467-2.jpg)
/bmP103458418-7.jpg)

/P102787863-1.jpg)
%20Lurus/Fitok%20Male%20Connector%20(Outer%20Diameter%201%2F2inch)/0aP104080010-1.jpg)